Beli mikroskop leica di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Taffware Mikroskop DigitalDeskripsi:Mikroskop digital ini dapat dioperasikan lebih mudah dibandingkan mikroskop konvensional. Mikroskop ini cocok untuk Anda yang sering mengamati partikel-partikel kecil. Terdapat monitor untuk menampilkan hasil pengamatan Anda
- monotaro Substantial Microscope (Mikroskop)Deskripsi:It is 20 x magnification, 40 x switching type.atribut:
- Working Distance (mm): 53
- Base Dimensions (mm): W114 X D168 X H22
- Stand: Pole stand type
- Focus Adjustment: Mirror vertical movement type
- Eyepiece: 10 x (20 fields of view)
- Objective Lens: 2x, 4x (switchable)
- Pillar Stand Diameter (mm): 14
- Eyepiece tilt angle (degrees): 45
- Height (mm): 220-300
-
Instruction Manual:
- Mass (kg): 1.67
- Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
- Euromex Mikroskop Binokuler dengan Achromaticatribut:
- Dimensions (mm): 360x170x214
- Type: Binocular
- S100x Objective: Yes
- Mechanical X-Y Stage: Yes
- NeoLED: Yes
- Batteries: Yes
- Weight (kg): 2.95
- Dino-Lite Digital MicroscopeDeskripsi:Dino-Lite Basic AM2111 adalah portabel Mikroskop digital usb yang akan menimbulkan minat penggunanya dalam belajar dan menganalisa objek apapun. Dino-Lite basic ini sangat banyak di gunakan di sekolah-sekolah untuk pembelajaran karena sangat terjangkau. Dengan menghubungkan portabel Mikroskop digital USB ke laptop sangat mudah digunakan dengan kualitas terbaik di kelas portabel mikroskop digital USB. Untuk versi Science dan industri adalah AF3113T/AF4915ZT dan AM73915MZT. Support untuk Windows atau Macintosh.atribut:
- Interface: USB 2.0
- Euromex Trinocular Stereo Zoom MicroscopeDeskripsi:These stereo (zoom) microscopes are especially developed for laboratory applications, education and are greatly appreciated by biologists, entomologists and geologists. Equipped with either a parfocal zoom system with 1:6.4 zoom ratio or a double magnification revolver both with LED illumination, the StereoBlue range guarantees crisp, high resolution images.atribut:
- Zoom: 0.7-4.5x Objectives
- STS Aluminum Staffatribut:
- Accessories: Nylon bag storage
- Length (mm): (Shrinkage long - full length) 1155 - 3000
- Width (mm): 50
- Overall Length (mm): 3000
- Weight (kg): 0.95
- Type: Three-stage
- Number of Steps: 3
- Scale: (Table) 5mm 10mm unit (back) 1mm scale
- Shrinkage Length (mm): 1155
- Purpose of Use: Leveling and survey aids used with theodolites and levels such as leveling and stadia surveying.
- TRUSCO Stereo Microscopeatribut:
- Width (mm): 200
- Weight (kg): 3.6
- Height (mm): 275
- Depth (mm): 255
- Working Distance (mm): 100
- Work Observable Height (mm): 95
- LEAF Achromatic LoupeDeskripsi:-A concave and a convex lenses are adhered and color and distortion aberrations were removed as much as possible in the achromatic lens being used.-Precise inspection, appraisal.atribut:
- Lens Dimension: Φ15mm
- Purpose of Use: Precise inspection, appraisal.
- Width x Depth x Height: 40x21x18mm
- TRUSCO Microscope Zoom Type Light Attachedatribut:
- Weight (kg): 5.8
- Outside Dimension (DxWxH)(mm): 240x180x34
- Magnification: 7-45x 14-90x
- Working Distance (mm): 108
- Eyepiece: WHF10x(22mm),WF20x(11.5mm)
- LEAF Achromatic LoupeDeskripsi:Usage:Detailed examination. Appraisalatribut:
- Weight (g): 38
- Dimensions (Width W x Depth D x Height H) (mm): 40x21x14
- Purpose of Use: Precise inspection, appraisal.
- TRUSCO Substantial Microscope Zooming Type 20 Magnification, 40 Magnificationatribut:
- Weight (kg): 4.1
- Dimensions (WxDxH) (mm): 270x280x340
- Working Distance (mm): 105
- Work Observable Height (mm): 160
- AS ONE Led Plan Lens Biological MicroscopeDeskripsi:Ergonomic design for excellent observation and portability. A plan achromatic objective lens is used to obtain a bright and clear contrast image. It is also possible to charge and use.atribut:
- Stage Dimensions (mm): 143×120
- Lens Barrel Format: Tilt angle 45°
- Body Dimensions (mm): 235×151×362
- Lighting Device Voltage (V): 100 to 240 (50/60Hz)
- Eyepiece: 10x (field number 18)
- Capacitor Type: Abbe formula (N.A1.25)
- Illumination: LED lighting
- Interpupillary Distance Adjustment Range (mm): 54-76
- Mass (kg): 5
- Objective Lens: 4×/NA0.1; 10×/NA0.25; S40×/NA0.65; S100×/NA1.25(oil)
- Overall Magnification: 40 to 1000×
- AS ONE Binocular Polarizing MicroscopeDeskripsi:Suitable for geology, petrology, mineralogy, toxicology, pharmacy and forensics.atribut:
- AS ONE Part Number: 3-6353-01
- Power Cord (m): 1.6
- Accessories: Quarter Wave Plate, Full Wave Red Plate, Quartz Wedge
- Dimensions (mm): 270×180×470
- Lens Barrel Format: Monocular (tilt angle 45°/360° rotation type)
- Eyepiece: WF10×(18mm), with reticle
- Capacitor Type: NA1.25 with iris diaphragm and filter holder
- Filter: blue
- Illumination: 6V (20W) (halogen, adjustable brightness)
- Mass (kg): 6
- Objective Lens: Strain-free, 4×; 10×; 40×(S)
- Type: binocular
- Tajima TripodDeskripsi:-With a carrying handle that is convenient for moving or carrying.-Anti-reflection shape is adopted in lifting pipe. Prevent erroneous irradiation of black dot.atribut:
- Screw Diameter: 5/8inch
- Material: Aluminium Alloy
- Nexcope Microscope Binocularatribut:
- Objective: Achromatic Objective 4X, 10X, 40X, 100X
- Stage: Double Layers Mechanical Stage 140X140mm/75X50mm
- Nose Piece: 4-Hole
- Euromex Digital Binocular MicroscopeDeskripsi:The Euromex digital microscopes have equal functions compared to stand-alone microscopes. But since these microscopes have an integrated camera, these are offering a compact solution for viewing microscopy images without having to add an external camera to the microscope. The included software allows the user to view live images on the computer screen or beamer. The software also enables the user to capture images, record videos and perform measurements.atribut:
- Dimensions (mm): 260x175x220
- Type: Binocular
- Zoom: 1x/2x/4x Objectives
- Stand Type: Rack & Pinion
- Euromex Trinocular Microscope with AchromaticDeskripsi:The outstanding optical performance of the ergonomic Euromex BlueLine microscopes enables long productive working sessions for students for beginner, intermediate, and advanced science teaching classes. Microscopes for education need to be easy-to use and student-friendly, which means able to withstand extensive use and rough handling. The modern microscopes of the EcoBlue series are especially developed for educational purposes with primary focus on ergonomic and excellent price/quality ratio. These microscopes are supplied with secured eyepieces, achromatic objectives and an adjustable rack stop to prevent damage to sample and objectives.atribut:
- Dimensions (mm): 360x170x214
- Type: Trinocular
- S100x Objective: Yes
- Mechanical X-Y Stage: Yes
- NeoLED: Yes
- Batteries: Yes
- Myzox Theodolit Digitalatribut:
- Magnification: 30times
- Shortest Focusing Distance: 1.35m
- Power Supply: Nickel-Metal Hydride Rechargeable Battery (Included) or AA Alkaline Dry Batteryx4 (Included)
- Accessories: Tripod(LAN-OT)
- Minimum Display: Select 5\" or 10\"
Daftar Harga mikroskop leica Terbaru March 2026
| Taffware Mikroskop Digital | Rp459.900 |
| monotaro Substantial Microscope (Mikroskop) | Rp3.299.900 |
| Euromex Mikroskop Binokuler dengan Achromatic | Rp16.999.900 |
| Dino-Lite Digital Microscope | Rp3.599.900 |
| Euromex Trinocular Stereo Zoom Microscope | Rp22.999.900 |
| STS Aluminum Staff | Rp939.900 |
| TRUSCO Stereo Microscope | Rp10.999.900 |
| LEAF Achromatic Loupe | Rp999.900 |
| TRUSCO Microscope Zoom Type Light Attached | Rp16.999.900 |
| LEAF Achromatic Loupe | Rp1.099.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/p2P101562902-8.jpg)